Skip Content

Air Hammer Kit,15 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Hammer Kit, 15 CFM

Price $199.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JD19
  • Mfr. Model # 121-K6
  • UNSPSC # 27131504
  • Catalog Page # 3548
  • Shipping Weight 7.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Hammer Kit
  • DutyGeneral
  • Shank Size0.401"
  • Shank TypeRound
  • Blows per Minute3000
  • Stroke Length2-9/32"
  • Average CFM @ 15 Second Run Time3.0
  • CFM @ Full Load15.0
  • Air Inlet1/4"
  • Min. Hose3/8"
  • Overall Length7-5/8"
  • Required Pressure90 psi
  • Handle TypePistol
  • IncludesHammer, 6 Chisels and Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Air Hammers
• Use 0.401" shank chisels and feature a spring-type chisel retainer Required pressure: 90 psi Air inlet: 1/4" NPT Min. hose size: 3/8", except where noted
Suitable for chipping, general sheet metal cutting, light vehicle exhaust work, scraping, and rivet or joint removal and separation.
Note: When operating a hammer, always be sure that the chisel is held securely against the work surface and is never allowed to "free fire", or allow the chisel to strike the retainer.
General-Duty Kits
No. 3JD19
Includes Hammer No. 2Z750 and 6 chisels packaged in a blow-molded plastic case.

Repair Parts

Displaying repair parts for model:
  • 121-K6

Alternate Products


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by have replaced the retainer spring 3 times on a new tool. have several ''no name'' tools with no problems July 5, 2013
Rated 1 out of 5 by The 3rd time we used this tool, the throttle valve and the tool retainer spring broke. I expected more from Ingersoll Rand. June 10, 2013
  • 2015-07-05T21:13:50.127-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3JD19, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
HAVE REPLACED THE RETAINER SPRING 3 TIMES ON A NEW TOOL
2 years ago
by
Read all my Q&A
 
Please wait while more information about notyad is loaded.
Additional information about notyad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you feel that there is a warranty issue with this item please contact either your local branch or 1-800-Grainger and a customer service agent can assist. Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about 1uncle is loaded.
Additional information about 1uncle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no kit listed on the repair part manual, only individual parts. If you have specific parts you need or would like a parts list sent to you, please contact us at 888-361-8649.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:44:05.000-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JD19, prod, sort_default
1 of 1
  • 2015-07-05T20:44:05.031-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JD19, prod, sort_default
1 of 1