Skip Content

60 CFM, Compressed Air Dryer 15 203 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

60 CFM, Compressed Air Dryer 15 203 psi

Price $4,568.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HUH2
  • Mfr. Model # D102IT
  • UNSPSC # 40151610
  • Catalog Page # 3659
  • Shipping Weight 121.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompressed Air Dryer
  • ISO Class6
  • CFM60
  • Dew Point50 Degrees F
  • Max. Air Compressor HP15
  • Max. Pressure203 psi
  • Pipe Size3/4" NPT
  • Voltage115VAC
  • Phase1
  • Full Load Amps11
  • Power0.48kW
  • Max. Inlet Temp.200 Degrees F
  • Max. Ambient Temp.122 Degrees F
  • RefrigerantR-134A
  • Refrigeration Compressor (HP)1/2
  • FilterSeparator
  • FinishPowder Coated
  • Heat Exchanger MaterialAluminum
  • Overall Height30-1/2"
  • Overall Width16-1/2"
  • Overall Depth22-1/2"
  • FeaturesAftercooler, Filter, Fan
  • IncludesAuto Drain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Refrigerated High Inlet Temperature Aftercooler/Dryer/Reheaters
1-phase units eliminate troublesome water, remove unwanted particles to the micron level, prevent pipe sweating, and save energy.
Ingersoll Rand High Temperature Series
• ISO Class: 6* Max. pressure: 203 psi Max. inlet temp.: 200°F Max. ambient temp.: 122°F
Include performance indicator, automatic condensate drain, and inlet strainer. Patented variable-speed fan.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.