Skip Content

Air Die Grndr,Rt Ang,20krpm,0.33hp,23cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Die Grndr, Rt Ang, 20krpm, 0.33hp, 23cfm

Price $187.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Z009
  • Mfr. Model # 302B
  • UNSPSC # 27131511
  • Catalog Page # 3539
  • Shipping Weight 1.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Die Grinder
  • DutyStandard
  • Grinder TypeRight Angle
  • Free Speed20,000 rpm
  • HP0.33
  • ExhaustRear
  • Average CFM @ 15 Second Run Time6.0
  • CFM @ Full Load23.0
  • Collet1/4"
  • Required Pressure90 psi
  • Air Inlet1/4" NPT
  • Min. Hose Size3/8"
  • Bearing TypeBall
  • Handle MaterialComposite
  • ThrottleLever
  • Variable SpeedNo
  • Overall Length7"
  • Right Angle Length2-9/32"
  • CharacteristicsLightweight, Durable, Ergonomic Composite
  • IncludesTool, (2) Wrenches, 6mm Collet and Manuals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Wire wheel brushed of different sizes.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AlexOP is loaded.
Additional information about AlexOP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The correct shaft size will be ¼”.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-30T19:41:14.448-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23Z009, prod, sort_default
1 of 1
  • 2015-03-30T19:41:14.450-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23Z009, prod, sort_default
1 of 1