Skip Content

Air Cut Off Tool,Gen Duty,18k rpm,25 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Cut Off Tool, Gen Duty, 18k rpm, 25 cfm

Price $98.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Y366
  • Mfr. Model # 326
  • NSN # 5975-01-321-6897
  • UNSPSC # 27112709
  • Catalog Page # 3545
  • Shipping Weight 2.6 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Cut Off Tool
  • DutyGeneral
  • Free Speed18,000 rpm
  • Required Pressure90 psi
  • Spindle Dia.3/8
  • Wheel Dia.2-7/8"
  • Air Inlet1/4" NPT
  • Average CFM @ 15 Second Run Time10.0
  • CFM @ Full Load25.0
  • Overall Length8-7/8"
  • Min. Hose3/8"
  • Max. Wheel Thickness1/16"
  • Arbor Hole3/8"
  • ExhaustRear
  • Handle MaterialComposite
  • Variable SpeedNo
  • Speed ControlYes
  • Lever TypeSafety Lock Off
  • Guard MaterialSteel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by NIce little cut off tool. Has an air/speed adjustment. Need ear plugs though, its noisy for being so small January 4, 2013
  • 2015-07-29T19:49:02.812-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4Y366, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about SteveTilistyak is loaded.
Additional information about SteveTilistyak could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For a cutting wheel to fit this item, you may like item number 4F876.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:47:22.898-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Y366, prod, sort_default
1 of 1
  • 2015-07-29T19:47:22.899-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Y366, prod, sort_default
1 of 1