Skip Content

Air Chain Hoist,4400 lb. Cap.,10 ft. Lft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft

Price $10,571.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6B467
  • Mfr. Model # HL2000K-2C10-C6
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

550- to 10,000-lb. Capacity High-Production Air Chain Hoists
• Operate on 70 cfm at 90 psi 10-ft. lift Heat-treated planetary gearing Self-adjusting disc brake Zinc-plated steel chain Upper and lower limit stops 1/2" NPT hose connection
Closed air system operates in dusty, corrosive, and humid environments with no electrical contacts. 7 motor vanes for low-speed control. Antifriction ball and roller bearings. Include top and bottom latch hooks with 360° swivels, pendant handle with cast-in guard, and pull chain.
Meet ASME/ANSI B30.16.
Note: Air line lubricator required, see Index.

View More

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 4400 lb.
  • Suspension Latch Hook
  • Control Pendant
  • Lift 10 ft.
  • Lift Speed 13 fpm
  • Min. Between Hooks 23"
  • Reeving 2
  • Housing Length 16-1/4"
  • Housing Width 14-1/2"
  • Overall Length 16-1/4"
  • Overall Width 14-1/2"
  • Brake Self Adjusting Disc
  • Air Consumption 65 to 70 scfm
  • Air Pressure 90 psi
  • Color Yellow
  • Finish Powder Coated
  • Inlet Size 1/2" NPT
  • Noise Level 85 dBA
  • Standards CE and ANSI B30.19
  • Includes Up and Down Travel Limiters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.