Skip Content

Air Chain Hoist, 1100 lb. Load Capacity, 10 ft. Lift, 55 fpm, 70 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Chain Hoist, 1100 lb. Load Capacity, 10 ft. Lift, 55 fpm, 70 scfm

Price $5,661.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6B464
  • Mfr. Model # ML500K-2C10-C6
  • NSN # 3950-01-163-3995
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 60.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 1100 lb.
  • Series ML500KR
  • Suspension Swivel Hook
  • Control Pendant
  • Lift 10 ft.
  • Lift Speed 55 fpm
  • Min. Between Hooks 18"
  • Reeving 1
  • Housing Length 13-1/2"
  • Housing Width 9-3/4"
  • Overall Length 13-1/2"
  • Overall Width 9-3/4"
  • Brake Self Adjusting
  • Air Consumption 70 scfm
  • Air Pressure 90 psi
  • Inlet Size 1/2" NPT
  • Standards ASME/ANSI B30.16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



550- to 10,000-lb. Capacity High-Production Air Chain Hoists
• Operate on 70 cfm at 90 psi 10-ft. lift Heat-treated planetary gearing Self-adjusting disc brake Zinc-plated steel chain Upper and lower limit stops 1/2" NPT hose connection
Closed air system operates in dusty, corrosive, and humid environments with no electrical contacts. 7 motor vanes for low-speed control. Antifriction ball and roller bearings. Include top and bottom latch hooks with 360° swivels, pendant handle with cast-in guard, and pull chain.
Meet ASME/ANSI B30.16.
Note: Air line lubricator required, see Index.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • ML500K-2C10-C6

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.