Skip Content

 
INGERSOLL-RAND Type Poly V Banded V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INGERSOLL-RAND Type Poly V Banded V-Belts


Technical Specs

  • Item Banded V-Belt 
  • Belt Type Poly V 
Industry Number
Please Select
Number of Ribs
Please Select
Outside Length
Please Select
Top Width
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $35-$40 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Industry Number
Number of Ribs
Outside Length
Top Width
Material
Price
Qty
Please use Qty box to add item(s) to cart.
24208597
24208597
5
49-7/32"
Neoprene

$38.15 / each

Enter location to check availability
Catalog Page #  3222 

Price $38.15 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 24208597
  • Belt Type Poly V
  • Number of Ribs 5
  • Outside Length 49-7/32"
  • Material Neoprene
47499581001
47499581001
5
49-7/32"
Neoprene

$38.15 / each

Enter location to check availability
Catalog Page #  3222 

Price $38.15 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 47499581001
  • Belt Type Poly V
  • Number of Ribs 5
  • Outside Length 49-7/32"
  • Material Neoprene
54420708
7PK1067
7
42"
32mm
Polyurethane

$38.05 / each

Enter location to check availability
Catalog Page #  3222 

Price $38.05 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 7PK1067
  • Belt Type Poly V
  • Number of Ribs 7
  • Outside Length 42"
  • Top Width 32mm
  • Material Polyurethane
89306302
7PK1080
7
42-1/2"
32mm
Polyurethane

$39.50 / each

Enter location to check availability
Catalog Page #  3222 

Price $39.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 7PK1080
  • Belt Type Poly V
  • Number of Ribs 7
  • Outside Length 42-1/2"
  • Top Width 32mm
  • Material Polyurethane
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More