Skip Content

 
Air Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Screwdriver


Technical Specs

  • Item Air Screwdriver 
  • Duty Industrial 
Clutch Type
Please Select
Torque Range Soft Draw
Please Select
Free Speed
Please Select
Handle Type
Please Select
Throttle Type
Please Select
Average CFM @ 15 Second Run Time
Please Select
CFM @ Full Load
Please Select
Air Inlet
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Clutch Type
Torque Range Soft Draw
Free Speed
Handle Type
Throttle Type
Average CFM @ 15 Second Run Time
CFM @ Full Load
Air Inlet
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1RPMC1
Adjustable Cushion
4.4 to 20.4 in.-lb.
1650 rpm
Inline
Push to Start
2.0
13.0
1/8" NPT
8-3/4"

$915.50 / each

Enter location to check availability
Catalog Page #  3141 

Price $915.50 / each

Technical Specs

  • Item Air Screwdriver
  • Duty Industrial
  • Clutch Type Adjustable Cushion
  • Torque Range Soft Draw 4.4 to 20.4 in.-lb.
  • Free Speed 1650 rpm
  • Handle Type Inline
  • Throttle Type Push to Start
  • Average CFM @ 15 Second Run Time 2.0
  • CFM @ Full Load 13.0
  • Air Inlet 1/8" NPT
  • Overall Length 8-3/4"
41PP25TSQ4
Positive Jaw
25 to 45 in.-lb.
2500 rpm
Pistol
Trigger
4.0
20.0
1/4" NPT
7-1/4"

$483.60 / each

Enter location to check availability
Catalog Page #  3141 

Clearance Price $483.60 / each

Price $955.50 / each

Technical Specs

  • Item Air Screwdriver
  • Duty Industrial
  • Clutch Type Positive Jaw
  • Torque Range Soft Draw 25 to 45 in.-lb.
  • Free Speed 2500 rpm
  • Handle Type Pistol
  • Throttle Type Trigger
  • Average CFM @ 15 Second Run Time 4.0
  • CFM @ Full Load 20.0
  • Air Inlet 1/4" NPT
  • Overall Length 7-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More