Skip Content

Industrial Duty Air Hammer, Blows per Minute: 2500, Stroke Length: 3-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Duty Air Hammer, Blows per Minute: 2500, Stroke Length: 3-1/2"

Price $235.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Z003
  • Mfr. Model # 118MAX
  • UNSPSC # 27131504
  • Catalog Page # 3148
  • Shipping Weight 6.36 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Hammer
  • Duty Industrial
  • Shank Size 0.401"
  • Blows per Minute 2500
  • Stroke Length 3-1/2"
  • Average CFM @ 15 Second Run Time 11.25
  • CFM @ Full Load 2.9
  • Air Inlet 1/4"
  • Min. Hose 3/8"
  • Overall Length 10-1/2"
  • Required Pressure 105 psi
  • Handle Type Pistol
  • Includes Tool, Quick Change Retainer, and Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.