Skip Content

Pump,Diaphragm,2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pump, Diaphragm, 2 In

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.

Required Accessories

  • Item # 5U677
  • Mfr. Model # PD20C-ASS-KTT-G
  • UNSPSC # 40151548
  • Catalog Page # N/A
  • Shipping Weight 184.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDiaphragm Pump
  • Operation TypeAir Operated
  • Body MaterialStainless Steel
  • Air Inlet Size3/4" FNPT
  • Max. Flow GPM160
  • Max. Temp.200 Degrees F
  • Diaphragm MaterialPTFE
  • Ball MaterialPTFE
  • Check Seat MaterialKynar(R)
  • Max. Dia. Solids1/4"
  • Manifold ConnectionSingle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • PD20C-ASS-KTT-G

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.