Skip Content

Refrigerant Recovery Machine,1HP,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerant Recovery Machine, 1HP, 120V

Price $1,052.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MMT4
  • Mfr. Model # 714-202-G1
  • UNSPSC # 41111809
  • Catalog Page # 4196
  • Shipping Weight 31.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigerant Recovery Machine
  • Type2-Port
  • Height (In.)16.7
  • Depth (In.)14.2
  • Width (In.)9.2
  • Electrical ConnectionsNEMA 5-15p
  • Hose Connection1/4" Flare Fitting
  • Motor HP1
  • Voltage115v
  • Operating Temp. Range (F)50 to 104
  • Compressor1 HP, oil less, dual piston, AC motor drive
  • For Use WithRecovers commonly used CFCs, HCFCs and HFCs including blends such as R410A, 12, 22, 134a, 407C, 500, 502, and all other Class III, IV and V refrigerants
  • IncludesShoulder Strap, 6 ft. Detachable Power Cord, Filter Drier, Micro-Channel Condenser, Self Purge Capability, High Pressure shut off (550 psi), Oversize fan and 3 Year Replacement Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Refrigerant Recovery Machines
ARI Certified for use with HFC and CHFC refrigerants. Each requires one 30- or 50-lb. DOT-approved cylinder and liquid level sensor, sold separately.
Inficon Vortex™ AC 2-Port
Provides rapid recovery of all refrigerants, including R410A. Ceramic compressor bearings offer enhanced durability. 3-year warranty.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have the inficon recovery machine im missing the shoulder strap can you order this thank you.
1 year ago
by
Read all my Q&A
 
Please wait while more information about truequalityair is loaded.
Additional information about truequalityair could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. The part number to order is 708-404-P1. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:44:05.516-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MMT4, prod, sort_default
1 of 1
  • 2015-09-02T19:44:05.518-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MMT4, prod, sort_default
1 of 1