Skip Content

Single Gas Detector, Hydrogen Sulfide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Single Gas Detector, Hydrogen Sulfide

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6NE60
  • Mfr. Model # 18100050-2S
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Gas Detector
  • Gas Type H2S
  • Detects Hydrogen Sulfide
  • Sensor Range 0 to 500 ppm
  • Resolution 0.01 ppm
  • Operating Temp. Range -40 to 140 Degrees F, -40 to 60 Degrees C
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual and Vibrating
  • Battery Type Lithium
  • Battery Life 12 mo. with 1,000 Total Alarm min.
  • Display Backlit LCD
  • Interchangeable Sensors No
  • Height 3.2"
  • Width 1.9"
  • Depth 1.05"
  • Standards UL and CSA - Class I, Groups A, B, C, D
  • Features Two Button Operation
  • Includes Maintenance Free, One Year Operation, ABS Plastic Enclosure, RFI Resistant, Suspender
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.