Skip Content

Multi-Gas ConfSp Kit,LEL CO,O2,Org close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Gas ConfSp Kit, LEL CO, O2, Org

Price $1,617.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36J675
  • Mfr. Model # VK-K1032111111
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Gas Detector Confined Space Kit
  • Detects Oxygen, Combustible, Carbon Monoxide
  • Gas Type LEL, CO, O2
  • Sensor Range O2 0 to 30.0%, LEL 0 to 100%, CO 0 to 1000 ppm
  • Resolution O2 (0.1% Vol. Increments), LEL (1% LEL Increments), CO (1 ppm Increments)
  • Housing Color Orange
  • Operating Temp. Range -4 to 122 Degrees F (-20 to 50 Degrees C)
  • Alarm Setting All Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 70 ppm Danger, LEL 10% Warning, 20 % Danger, VOC Varies by Gas Type
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium-ion
  • Battery Life 12 hr.
  • Display LCD
  • Standards UL - Class I, Groups A, B, C, D T4. Zone 0. Class II, Groups F,G. Aex ia d IIC T4. CSA: Class l Division l Groups A, B, C, D T4. Ex d ia IIC T4. MSHA: CFR30, Part 22, Permissible for Underground Mines Diffusion Versions Only. IECEx Ex ia IIC. IP66 IP67.
  • Features Dectects 1 to 4 Gases, One Button Calibration, IP66 Dust and Water Resistance, Datalogging and Event Logging, 2 yr. Warranty
  • Height 6-13/16"
  • Width 2-5/8"
  • Depth 2-5/8"
  • Includes Ventis(TM) MX4 O2, LEL, CO Monitor with Pump, Universal Charger, Soft Carrying Case, Service Tool, Reference Guide, Calibration Tubing, Dust Filter/Water Stop, Calibration Fitting, Sample Tubing, Calibration Gas (Appropriate Mix) with Regulator, Rugged Hard Plastic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.