Skip Content

Multi-Gas Detector,4 Gas,-4 to 122F,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Multi-Gas Detector, 4 Gas, -4 to 122F, LCD

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 8DPR0
  • Mfr. Model # ITX-KIT-P11014
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 20.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Gas Type O2, CO, H2S, LEL
  • Sensor Range O2 0 to 30%, CO 0 to 999 ppm, H2S 0 to 999 ppm, LEL 0 to 10%
  • Resolution O2 0.1%, CO 1 ppm, H2S 0.1 ppm, LEL 1%
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Type Audible, Visual LED
  • Battery Type Lithium Ion
  • Battery Life 24 hr.
  • Display LCD
  • Standards UL and CSA - Class 1, Groups A, B, C, D Hazardous Locations, MSHA - Intrinsically Safe for Methane/Air Mixtures Only, ATEX and Australia - Ex Ia S I/IIC T4: IP65
  • Features Datalogging 300 Hours Log Time at 1 Minute Intervals, User Configurable Datalogging Intervals and Data Overwrite Capability, Up To 4 Sensors at Once, Resistant To Radio Frequency Interference
  • Height 4-3/4"
  • Width 3-1/4"
  • Depth 1-5/8"
  • Includes Keypad Entry of Up to 16 Characters (Each) of User and Site Data, Optional iButton Automatic Data Entry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.