Skip Content

GasDet,LCD,CO H2S O2,Pump,ExtBat,Org close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

GasDet, LCD, CO H2S O2, Pump, ExtBat, Org

Price $1,416.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UAU5
  • Mfr. Model # VTS-K1232111101
  • UNSPSC # 46171613
  • Catalog Page # 2442
  • Shipping Weight 2.13 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Gas Detector, 4 Gas
  • DetectsOxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Gas TypeLEL, O2, CO, H2S
  • Sensor RangeO2 0 to 30%, CO 0 to 1000 ppm, H2S 0 to 500 ppm, LEL 0 to 10%
  • ResolutionO2 0.1%, CO 1 ppm, H2S 0.1 ppm, LEL 1%
  • Operating Temp. Range-20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm SettingAdjustable
  • Alarm TypeAudible, Visual, Vibrating
  • Battery TypeLithium Ion
  • Battery Life12 hr.
  • DisplayLCD
  • StandardsUL, CSA, ATEX, IECEx
  • FeaturesConfined Space, One Button Quick Calibration
  • Height6-3/4"
  • Width2-5/8"
  • Depth2-5/8"
  • IncludesCharger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ventis™ MX4 Multi-Gas Detectors
• 95dB audible, bright LED and vibrating alarms DS2 Docking Station™ compatible Backlit LCD
True portability with multi-gas detection in single-gas size. Configured for non-pump applications or with an integral pump for sample draw applications. Available with a tough, safety orange overmold for visibility of the instrument in dark environments. Detectors with diffusion include calibration cup. Detectors with pump include calibration tubing and sample tubing. All detectors include desktop charger and rechargeable batteries.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.