Skip Content

Multi-Gas Detector,4 Gas,-4 to 122F,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Multi-Gas Detector, 4 Gas, -4 to 122F, LCD

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1VL41
  • Mfr. Model # ITXKITD11014C
  • UNSPSC # 41113118
  • Catalog Page # N/A
  • Shipping Weight 20.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Gas Type O2, CO, H2S, LEL
  • Sensor Range O2 0 to 30%, CO 0 to 999 ppm, H2S 0 to 500 ppm, LEL 0 to 100%
  • Resolution O2 0.1%, CO 1 ppm, H2S 0.1 ppm, LEL 1%
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Type 90 dB Audible, Ultra-bright Visual
  • Battery Type Lithium Ion
  • Battery Life 24 hr.
  • Display LCD
  • Standards UL and CSA - Class 1, Groups A, B, C, D Hazardous Locations, MSHA - Intrinsically Safe for Methane/Air Mixtures Only, ATEX and Australia - Ex Ia S I/IIC T4: IP65
  • Features Datalogging 300 Hours Log Time at 1 Minute Intervals, User Configurable Datalogging Intervals and Data Overwrite Capability, Up To 4 Sensors at Once, Resistant To Radio Frequency Interference
  • Height 4-3/4"
  • Width 3-1/4"
  • Depth 1-5/8"
  • Includes Motorized Pump with 10 ft. Tubing, Calibration Gas, Regulator, Spare Alkaline Battery Pack, Nylon Carrying Case, Economy Charger, Calibration Cup With Tubing, Training Video and Replacement Sampling Pump Filters In A Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.