Skip Content

GasDet,LCD,CO H2S O2 PID,Pump,ExtBat,Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

GasDet, LCD, CO H2S O2 PID, Pump, ExtBat, Kit

Price $5,398.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TAW3
  • Mfr. Model # MX6KIT-K123R211
  • UNSPSC # 41113118
  • Catalog Page # 2442
  • Shipping Weight 13.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Gas Detector, 5 Gas
  • DetectsOxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Photoionization Detector
  • Gas TypeLEL, O2, CO, H2S, PID
  • Sensor RangeO2 0 to 30%, CO 0 to 1500 ppm, H2S 0 to 500 ppm, VOC 0 to 2000 ppm, LEL 0 to 100%
  • ResolutionO2 0.1%, CO 1 ppm, H2S 0.1 ppm, VOC 0.1 ppm, LEL 1%
  • PID Ionization Energy Level10 eV
  • Operating Temp. Range-20 to 55 Degrees C (-4 to 131 Degrees F)
  • Alarm SettingAdjustable
  • Alarm TypeAudible, Visual, Vibrating
  • Battery TypeLithium Ion
  • Battery Life36 hr.
  • DisplayLCD
  • StandardsIECEx/ATEX: Intrinsic Safety: EEx ia d I/IIC; IP65 (IP64 pump version), Equipment Group & Category: II 2G / I M1 (I M2 w/IR sensor), UL: Class I, Groups A,B,C,D T4; AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 & 22, Intrinsically Safe For Methane/Air Mixtures
  • FeaturesResistant To Radio Frequency Interference
  • Height5-3/8"
  • Width3"
  • Depth1-3/4"
  • IncludesSampling Pump, Charger, Calibration Gas, Regulator, Maintenance Tool, Training CD, Dust Filter Water Stop, Belt Clip, Strap, Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Confined-Space Kits
Include detector, sampling pump with 10 ft. of tubing, Li-ion 24-hr. battery, single unit charger, spare alkaline battery pack, calibration cup with tubing, calibration gas and regulator, and carrying case.
MX6 iBrid™ Multigas Detectors and Confined-Space Kits
Include desktop charger, belt clip, carrying case, and calibration cup with tubing.
• 5-way scrolling navigation button DS2 Docking Station™ compatible Full-color LCD


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.