Skip Content

H2S, Fixed Gas Detector Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8", Width 1-5/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

H2S, Fixed Gas Detector Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8", Width 1-5/8"

Price $1,030.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9ACG7
  • Mfr. Model # 68100056-41010
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 2.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFixed Gas Detector
  • Gas TypeH2S
  • Number of Channels1
  • Sensor Range0 to 999 ppm
  • Resolution1 ppm
  • Alarm TypeTwo Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible
  • DisplayLED
  • Status IndicatorYes
  • FeaturesOn-Board Audio Alarm, Modbus RTU Output
  • NEMA Rating4
  • IP RatingIP54
  • For Use WithAny 4-20 mA Controller
  • Power Required125 mA @ 24VDC
  • Height1-5/8"
  • Width1-5/8"
  • Depth1-5/8''
  • ColorGray
  • Operating Temp. Range-4 to 122 Degrees F
  • StandardsCSA Approved for Non-hazardous Locations
  • IncludesElectrochemical Sensor, AC Adapter (Installed)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wastewater is loaded.
Additional information about Wastewater could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This instrument should be calibrated by the end user on a quarterly basis, although they suggest a bump test on the unit before each use. If you needed to send it in for calibration at any time, you could do that directly through the manufacturer.

Thank you for using Grainger Ask and Answer
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:42:22.800-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9ACG7, prod, sort_default
1 of 1
  • 2015-09-02T19:42:22.802-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9ACG7, prod, sort_default
1 of 1