Skip Content

Docking Station, Width 6-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Docking Station, Width 6-3/4"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6UAV3
  • Mfr. Model # 18108630-010
  • UNSPSC # 46171613
  • Catalog Page # 2218
  • Shipping Weight 7.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DS2 Docking Stations
Automate instrument calibration, record keeping, diagnostics, and recharging. 2-way Ethernet connectivity. iGas® option automatically identifies calibration gas cylinder concentrations, lot numbers, and expiration dates.
Ventis™ MX4 Multi-Gas Detectors
• 95dB audible, bright LED and vibrating alarms DS2 Docking Station™ compatible Backlit LCD
True portability with multi-gas detection in single-gas size. Configured for non-pump applications or with an integral pump for sample draw applications. Available with a tough, safety orange overmold for visibility of the instrument in dark environments. Detectors with diffusion include calibration cup. Detectors with pump include calibration tubing and sample tubing. All detectors include desktop charger and rechargeable batteries.

View More

Technical Specs

  • Item Docking Station
  • For Use With Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
  • Material Cycoloy C2800 (Polycarbinate/Acrykibutruke Butadube Strene) GE Plastics, UL94-VO
  • Height 8-1/4"
  • Length 10"
  • Width 6-3/4"
  • Status Indicator LCD
  • Temp. Range 0 to 50 Degrees C
  • Voltage 12VAC
  • Includes DS2 Software, Power Cable, Luer Fitting, iGas Card Reader
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.