Skip Content

Calibration Station, Width 9-5/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Calibration Station, Width 9-5/8"

Price $1,732.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PY60
  • Mfr. Model # 18106344-00
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides stand-alone calibration and bump testing. Large, multilingual LCD and LED indicators. Stores up to 200 reports. Features continuous event logging record of past 15 alarm events.

• Audible, visual, and vibrating alarms
• IP6667 rating for water and dust ingress

View More

Technical Specs

  • Item Calibration Station
  • Flow Rate 0.25Lpm
  • For Use With Mfr. No. 18100050-2, Mfr. No. 18100050-1, Mfr. No.18100050-3
  • Features Memory Storage Up To 200 Bump Test and Calibration Reports Before Overwrite, 1 Fresh Air/1 Gas Cylinder Inlet, Two Button Operation
  • Height 7-5/8"
  • Length 3"
  • Width 9-5/18"
  • Status Indicator LED Alarms, LCD Display
  • Voltage 120VAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.