Skip Content

Acoustic Panel, Encased, White,20 sq. ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Acoustic Panel, Encased, White, 20 sq. ft

Price $537.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4RC08
  • Mfr. Model # PS/C/P/8
  • UNSPSC # 30141601
  • Catalog Page # 2269
  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Acoustic Panel
  • Width 30"
  • Length 8 ft.
  • Thickness 2"
  • Color White
  • Noise Reduction Coefficient (NRC) 1.05
  • Material 22 ga. Zinc Coated Perforated Steel Panel Shell Encasing a 3 lb. Density Rigid Fiberglass Noise Absorbing Core
  • Temp. Range -30 to 250 Degrees F
  • Resistant To Abrasion, Dust, Moisture, Oils, Most Chemicals
  • Coverage 20 sq. ft.
  • Standards ASTM E84 Class I Fire Rating
  • Includes 2" Thick Ready To Mount Modules
  • Application Suitable for Production Facilities, Warehouses or Office Areas, Easily Mount on Walls, Ceilings or Partitions to Offer Superior Acoustical Performance, Panels Mount Directly to Walls, Ceilings or any Flat Surface via Bottom Mounting Channel and Top Header
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Perforated Steel Panels
Eliminate noise and echo in industrial and community environments.
• Meet ASTM E84 Class I Fire Rating

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.