Skip Content

Acoustic Foam, Mylar,Charcoal,54Inx20ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Acoustic Foam, Mylar, Charcoal, 54Inx20ft.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5T511
  • Mfr. Model # K10-M25
  • UNSPSC # 30141601
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Acoustic Foam
  • Width 54"
  • Length 25 ft.
  • Thickness 1"
  • Color Charcoal
  • Noise Reduction Coefficient (NRC) 0.55
  • Material Aluminized Film Facing Foam
  • Temp. Range -20 to 120 Degrees F
  • Resistant To Moisture, Lubricants, Fuels
  • Coverage 112.5 sq. ft.
  • Standards Flammability UL-94 HF-1 and ASTM D1692-74
  • Application Recommended for use in Dirty Environments, Aluminized Film Protects against Moisture, Lubricants and Fuels, Provides Maximum Sound Absorption while Reflecting Heat and Light, Combines the Advantages of Flexible, Strong Foam with a Wipe Clean, Light Reflective 1 Mil Aluminized Film Facing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.