Skip Content

Acoustic Foam,Convoluted, Gray,1in,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Acoustic Foam, Convoluted, Gray, 1in, PK4

Price $162.75 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5T492
  • Mfr. Model # CF1
  • UNSPSC # 30141601
  • Catalog Page # 2318
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Noise Control Foam and Quilted Absorber
Can be easily cut into custom sizes and applied to most surfaces.
• Meet UL-94 Rating

View More

Technical Specs

  • Item Acoustic Foam
  • Width 54"
  • Length 27"
  • Thickness 1"
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.70
  • Material 1.5 lb Density Open Cell Polyurethane Foam
  • Temp. Range -45 to 250 Degrees F
  • Resistant To Most Oils, Alkali, Mild Acids
  • Coverage 10.125 sq. ft.
  • Standards Flammability UL-94 (Self Extinguishing)
  • Application Convoluted Foam Sheets are Scientifically Developed to Absorb Low Frequency Sound when Nailed or Glued on Walls, Machine Enclosures, Ducting Systems, Privacy Panels in Offices, Sound Traps and Computer Rooms
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Based on my research of this product this is supposed to absorb high frequency sounds like the ones generated by Air Conditioner blowers/fans. I was skeptical and felt uneasy spending $140 for something that might not work. Well, I cut 1/2 a piece (4 pieces come in the box) of this acoustic foam to the duct work underneath my AC and am thrilled with the result. seems like 60-80% of the high frequency noise is gone! I will be installing more foam on the walls around the AC unit to further reduce noise coming out of the utility closet in my apartment. October 30, 2013
  • 2016-05-02 T01:45:43.668-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5T492, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.