Skip Content

Wildland Fire Pump,5 Gal,Stainless close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wildland Fire Pump, 5 Gal, Stainless

Price $545.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EJT4
  • Mfr. Model # 179015-17
  • UNSPSC # 21101801
  • Catalog Page # 1273
  • Shipping Weight 11.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable, refillable INDIAN wildland fire pump helps stave off potential disaster and lets you react quickly to attack fires more aggressively. Lightweight pump features stainless steel tank with ventilated backrest, polypropylene straps, and carrying handle. Dual-cone nozzle with brass wand.

View More

Technical Specs

  • Item Wildland Fire Pump
  • Tank Capacity 5 gal.
  • Tank Material Stainless Steel
  • Hose Length 30"
  • Opening Size 4"
  • Wand Material Brass Slide Pump
  • Nozzle Type Dual Cone- Stream to Spray
  • Nozzle Material Brass
  • Height 18-3/4"
  • Width 16-1/2"
  • Depth 9-3/4"
  • Weight Empty 12-1/2 lb.
  • Hose Material Nylon Reinforced
  • Wand Length 18"
  • Pressure Range 35 to 45 psi
  • Pressure Release No
  • In Tank Filter Yes
  • Includes 1-3/4" Polypropylene Straps, Carry Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.