Skip Content

Needle Thrust Bearing,Bore.250 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

INA

Needle Thrust Bearing, Bore.250 In

Price $2.97 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XFL8
  • Mfr. Model # TC411
  • UNSPSC # 31171507
  • Catalog Page # 179
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thrust Bearing
  • Type Needle Roller
  • Direction Axial
  • Bore Dia. (In.) 0.250
  • Outside Dia. (In.) 0.687
  • Height (In.) 0.078
  • Dynamic Load Capacity (Lb.) 1370
  • Static Load Capacity (Lb.) 3000
  • Max. RPM 20,000
  • Cage Material Steel
  • Temp. Range (F) -5 - + 250
  • Lubrication OIL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Preloading Needle Thrust Bearing TC411?

I have an assembly where I am stacking up two of these bearings and, in order to take up the stack tolerance I am using a Belleville washer which applies 30 lbs of force to the stack. When I do this, the bearings feel gritty when I spin the shaft. Since the bearing can handle a dynamic load of over 1000 lbs, I did not expect them to run rough with just 30 lbs of force. Is there a recommended preload for these bearings?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about throuble is loaded.
Additional information about throuble could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:17.234-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XFL8, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:17.236-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XFL8, prod, sort_default
1 of 1