Skip Content

Needle Brg,Drawn Cup,Bore 0.437 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Needle Brg, Drawn Cup, Bore 0.437 In

Price $6.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XFH1
  • Mfr. Model # SCE78
  • UNSPSC # 31171512
  • Catalog Page # 212
  • Shipping Weight 0.03 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNeedle Roller Bearing
  • TypeDrawn Cup
  • Bore Dia. (In.)0.437
  • Outside Dia. (In.)0.630
  • Width (In.)0.500
  • Max. RPM25,000
  • Dynamic Load Capacity (Lb.)1439
  • Static Load Capacity (Lb.)1754
  • Temp. Range (F)-5 - +212
  • Cage MaterialSteel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Drawn Cup Needle Roller Bearings
Provide maximum capacity in minimal radial space. Caged with open ends for through shafts. Mount with press fit in housing.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.