Skip Content

Cylindrical BRG,Double Row,Bore 60mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cylindrical BRG, Double Row, Bore 60mm


Price $885.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4XFL7
  • Mfr. Model # SL045012-PP
  • UNSPSC # 31171505
  • Catalog Page # 211
  • Shipping Weight 2.7 lbs.
Country of Origin Slovakia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cylindrical Roller Bearing
  • Type Double Row Sealed
  • Bore Dia. 60mm
  • Outside Dia. 95mm
  • Width 46mm
  • Dynamic Load Capacity (Lb.) 120,000
  • Static Load Capacity (Lb.) 189,000
  • Temp. Range (F) -5 Degrees to 180 Degrees
  • Roller Material 52100 Steel
  • Lubrication Grease
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Double-Row Fixed Double-Sealed Cylindrical Roller Bearings
Support wire rope sheaves with high loads and overturning moments. Rigid design with external snap ring grooves can support axial forces in both directions and high radial forces. Extra grease storage space keeps bearings operating in exposed locations with minimal maintenance.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.