Skip Content

Combination Bearing,Bore Dia. 35 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combination Bearing, Bore Dia. 35 mm

Price $159.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XFC9
  • Mfr. Model # NKIB5907
  • UNSPSC # 31171504
  • Catalog Page # 211
  • Shipping Weight 0.56 lbs.
Country of Origin SlovakiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Bearing
  • TypeNeedle Roller/Angular contact
  • Bore Dia. (mm)35
  • Outside Dia. (mm)55
  • Needle Bearing Outside Dia. (mm)55
  • Ball Bearing Outside Dia. (mm)55
  • Width (mm)30
  • Max. RPM10,900
  • Dynamic Load Capacity (N)7400
  • Dynamic Radial Load (N)7400
  • Dynamic Axial Load (N)7400
  • Static Load Capacity (N)14,900
  • Static Radial Load (N)14,900
  • Static Axial Load (N)14,900
  • Temp. Range (F)-5 - +250
  • Cage MaterialSteel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Combined Needle Roller Bearings
Support both high radial loads and axial loads. X-life bearings have optimized raceways for higher load carrying capacity and longer life. Needle roller/angular contact ball bearings support axial loads in both directions. Needle roller/axial groove ball bearings support axial loads in 1 direction along the shaft, do not have an inner ring, require a hardened and ground shaft raceway, and include an endcap for grease retention.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.