Skip Content

3/4 HP Garbage Disposal, 115/208-230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/4 HP Garbage Disposal, 115/208-230 Voltage

Price $2,016.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 29NZ56
  • Mfr. Model # SS-75-27
  • UNSPSC # 52141503
  • Catalog Page # 3400
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features Quiet Dura-Drive® splitphase induction motor with permanently lubricated bearings and the Quick Lock® mounting system for easy installation. Triple-lip motor seal protects motor from water damage while a secondary spring-loaded oil seal provides double protection against water and loss of grease. Cast nickel-chrome alloy stationary and rotating shredding elements provide long life and corrosion resistance and is designed for reverse-action grinding. Has stainless steel grind chamber and manual reset. Note: New installations require a mounting adapter, sold separately.

View More

Technical Specs

  • Item Garbage Disposal
  • HP 3/4
  • Connection Drain 1-1/2"
  • Voltage 115/208-230
  • Overall Height 17"
  • Grinding Chamber Capacity 85 oz.
  • Manufacturers Warranty Length 1 yr.
  • Residential / Commercial Commercial
  • Disposer Feed Continuous
  • Finish Stainless Steel
  • Sound Insulation No
  • Phase 1
  • RPM 1725
  • Hz 60
  • Amps AC 10.0/4.3/5.0
  • Sink Opening Dia. 3-1/2"
  • Includes Mounting Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

part to adapter disposal to sink

unit we have 2+9NX56
8 months ago
by
Read all my Q&A
 
Please wait while more information about Willy22 is loaded.
Additional information about Willy22 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:54:38.021-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_29NZ56, prod, sort_default
1 of 1
  • 2016-02-06 T19:54:38.023-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_29NZ56, prod, sort_default
1 of 1