Skip Content

Tubing Cutter,Copper, Aluminum, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubing Cutter, Copper, Aluminum, Brass

Price $34.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6X858
  • Mfr. Model # TC-1000
  • NSN # 5110-00-288-6520
  • UNSPSC # 23171603
  • Catalog Page # 1192
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubing Cutter
  • CutsCopper, Aluminum, Brass, Steel, Stainless Steel
  • Cutting Capacity1/8" to 1-1/8"
  • Overall Length4-15/16"
  • Cutting ActionEnclosed Feed
  • Body MaterialAluminum Alloy
  • FeaturesRollers with Flare Cut-off Groove, Fold-Away Reamer Blade
  • Replacement WheelMfr. No. S75015 and Mfr. No. S75046
  • IncludesSpare Cutting Wheel

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Tube Cutters
Note: For tube cutter replacement wheels, see Grainger.com®.
Screw Feed and Enclosed Screw Feed
Enclosed screw feed cutters for thin-wall conduit have grooved rolls for close-to-flare cuts, fold-away reamer, and spare cutter. Hi-Duty® tools are for copper, brass, aluminum, and thin-wall steel conduit. No. 6X858 also cuts steel and stainless steel.

Repair Parts

Displaying repair parts for model:
  • TC-1000

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.