Skip Content

Tube Bender,1/4,3/16,3/8 and 1/2 In Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tube Bender, 1/4,3/16,3/8 and 1/2 In Cap

Price $70.80 / each

Please sign in or register to access lists

Go

Ship to: 06824 (Change)

Go

Invalid Zip Code

STRATFORD branch 092

  • Item # 3KE42
  • Mfr. Model # 370-FH
  • UNSPSC # 23101504
  • Catalog Page # 1190
  • Shipping Weight 2.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTube Bender
  • TypeLever
  • Outside Dia. Tubing (In.)3/16, 1/4, 3/8, 1/2
  • Centerline Bend Radius11/16 for 3/16" OD, 11/16 For 1/4" OD, 1-1/8 For 3/8" OD, 1-1/2" For 1/2" OD
  • Bend Angle (Deg.)90 to 180
  • MarkingsCalibrated Markings for Left, Right And Offset Bends
  • Handle TypeCushion Grips
  • ConstructionDie Cast Aluminum
  • FeaturesAdjustable Hook
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Tubing Benders
Lever-Type
Make smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.

Repair Parts

Displaying repair parts for model:
  • 370-FH

Alternate Products


Rated 5 out of 5 by 2reviewers.
  • 2015-07-06T21:15:46.985-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3KE42, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Steamfitter is loaded.
Additional information about Steamfitter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This bender can be used on aluminum, copper, and thin wall steel tubing. The correct bender will depend on the type and wall thickness of the material being used. Please call Grainger for more assistance.
Thank you for using Grainger Ask and Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
They can bend fuel line and brake line
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about slim103 is loaded.
Additional information about slim103 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:19:13.091-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KE42, prod, sort_default
1 of 1
  • 2015-07-06T20:19:13.106-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KE42, prod, sort_default
1 of 1