Skip Content

Mechanical Manifold Gauge Set,4-Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mechanical Manifold Gauge Set, 4-Valve

Price $250.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KU64
  • Mfr. Model # 644-C
  • UNSPSC # 41112508
  • Catalog Page # 4194
  • Shipping Weight 5.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMechanical Manifold Gauge Set
  • Number of Valves4
  • Refrigerant ApplicationR-22, R-404A, R-410A
  • Number of Hoses4
  • Hose Length60"
  • Gauges High Side Red0 to 800 psi
  • Gauges Low Side Blue30" Hg to 500 psi
  • Vacuum Port Size3/8"
  • FeaturesDiaphragm Type Valves and Pulsation Resistant Gauges
  • StandardsUL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Flutter- and pulsation-resistant gauges are mounted with protective boots on an aluminum manifold with 3/8" vacuum port. Barrier hoses are UL Recognized.

Repair Parts

Displaying repair parts for model:
  • 644-C

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
associated with R-22 and R410A, our technicians are stating that we should not use this manifold for both due to the possibility of Cross Contamination of incompatable oils. Can you advise us as to this concern? Is it normal practice to use a gauge set like this for both refrigerants?

Thanks!
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Freon is loaded.
Additional information about Freon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

You should never use one set of manifold gauges for both R22 and R410A. The different oils do not mix and can cause damage to the compressor if they are mixed in the AC system. You can purge the manifold with nitrogen after every use, but if you forget the cost could be high. It is less expensice to use two different manifolds than it is to replace a compressor.

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:06:03.713-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KU64, prod, sort_default
1 of 1
  • 2015-08-28T20:06:03.715-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KU64, prod, sort_default
1 of 1