Skip Content

Charging Hose Set,60 In,Red,Yellow,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Charging Hose Set, 60 In, Red, Yellow, Blue

Price $54.85 / each

Please sign in or register to access lists

Go

Ship to: 20190 (Change)

Go

Invalid Zip Code

DULLES branch 908

  • Item # 4LEP3
  • Mfr. Model # 805-MRS
  • UNSPSC # 23151820
  • Catalog Page # 4195
  • Shipping Weight 1.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCharging Hose Set
  • TypeRefrigeration and Air Conditioning
  • Length (In.)60
  • Number of Hoses3
  • ColorRed, Yellow, Blue Set
  • Connection Size1/4" Female
  • Working Pressure (PSI)800
  • Burst Pressure (PSI)4000
  • ApplicationReplacement Hoses For Any Manifold Guage Set
  • FeaturesFlexible, with Durable Eight Sided Crimp Ensures Long Life, Kevlar(R)-Lined barrier hose.
  • For Use WithHCFC and HFC Refrigerants
  • IncludesAdjustable Brass Core Depressor To Match Valve Core
  • Agency ComplianceUL Recognized, Meets UL 1963 and SAE 2196
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Repair Parts

Displaying repair parts for model:
  • 805-MRS

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.