Skip Content

Seat Cushion,Anti-Vibration,18x16 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Seat Cushion, Anti-Vibration, 18x16 In.

Price $102.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12Z329
  • Mfr. Model # 907GEL
  • UNSPSC # 25174602
  • Catalog Page # N/A
  • Shipping Weight 1.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSeat Cushion
  • TypeAnti-Vibration
  • ColorBlue
  • Length18" x 16"
  • MaterialGel, Nylon and Plastic
  • For Use WithVibrating Vehicles to Prevent Whole Body Vibration
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how thick is this cushion?

how thick is this cushion?
1 month ago
by
Read all my Q&A
 
Please wait while more information about 6children is loaded.
Additional information about 6children could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier the item 12Z329 is 1 inch thick.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 weeks, 6 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hello I plan on useing it on my motorcycle. My seat kills me after 50 miles. Do you sell anything else that might work on a motorcycle seat. Thank You, Tom
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about goldwing is loaded.
Additional information about goldwing could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and been informed of the following:
Grainger part number 12Z329 is a universal seat cushion designed to absorb vibrations and mild impact. The dimensions are 18 inches wide at 16 inches long. You may be able use this for a cushion on a motorcycle seat, but will require you to determine how to attach it. You may want to consider replacing the seat with a specific design that will replace the original; or have the original seat modified with the gel that is used for this purpose.

Thank you for using Grainger Ask and Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:05:48.841-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12Z329, prod, sort_default
1 of 1
  • 2015-08-31T20:05:48.843-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12Z329, prod, sort_default
1 of 1