Skip Content

X-Large Stationary Dog Crate, 40" Length, 23" Width, 28" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

X-Large Stationary Dog Crate, 40" Length, 23" Width, 28" Height

Price $725.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24Z171
  • Mfr. Model # 234028SDC
  • UNSPSC # 10131601
  • Catalog Page # N/A
  • Shipping Weight 29.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty aluminum crate is lightweight and corrosion-resistant. Door easily opens with a spring-loaded handle and swings on a full-length piano hinge. Smooth finish protects both animals and handlers from potential injury. Drain holes allow easy cleaning—just hose down.

View More

Technical Specs

  • Item X-Large Stationary Dog Crate
  • Length 40"
  • Width 23"
  • Height 28"
  • Color Tan
  • Material .063 - 5052 H32 Aircraft grade Aluminum
  • Manufacturers Warranty Length 1 yr.
  • Features Collapsible Hinges, Locking Latch and Carying Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I am so happy about this crate. My dog (GSD-Pit Mix) destroyed 2 "heavy-duty" wire crates and a Veri Kennel. I was a little worried about spending this kind of money just for something he might destroy again. But now my dog actually likes his crate! I think he is more comfortable in it because it is more enclosed like a den. He doesn't paw at the door and he doesn't wine in it either.He also really likes to "place" jump on top of the crate and sit or sleep there. I cut a piece of carpet with some Velcro on the back for him for the top of the crate.It did take just over an hour to assemble but the directions were OK and it's worth the time once you have it all assembled. April 2, 2015
  • 2016-04-27 T23:27:42.380-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24Z171, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.