Skip Content

Gun Case,4 LG Scoped Rifles,52 x 14 x 9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gun Case, 4 LG Scoped Rifles, 52 x 14 x 9

Price $697.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24Z150
  • Mfr. Model # 5214CKK
  • UNSPSC # 46101503
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Case
  • Type 4 LG Scoped Rifles
  • Color Natural Aluminum
  • Material .063 - 5052 H32 Aircraft grade Aluminum
  • Chest Size (In.) 52 x 14 x 9
  • Length (In.) 52
  • Width (In.) 14
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • Closure Latch
  • Fits 4 LG Scoped Rifles Gun
  • Features TSA Approved Latches, locking Rod, Tig Welded, 1.8# Polyurathane Memory Foam
  • Includes Lifetime Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Features 0.063 aluminum construction, reinforced heli-arc welded corners, and a solid stainless steel locking rod. 16-ga. aluminum piano hinge completely integrates the case lid to the body and makes intrusion of the hinge side of the case impossible. Also features inside, thick foam that compresses and conforms to the contours of rifles. Hardware is high strength steel plated corrosion resistance.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.