Skip Content

 
Pipe Insulation close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pipe Insulation

IIG

Technical Specs

  • Item Pipe Insulation 
  • Material Mineral Wool 
  • Length 3 ft. 
  • Insulation Type Rigid 
  • Temp. Range 0 Degrees to 1200 Degrees F 
  • Color Light Green 
Insulation Nominal I.D.
Please Select
Wall Thickness
Please Select
For Tube O.D.
Please Select
For Iron Pipe Size
Please Select
Approx. R Value
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
Insulation Nominal I.D.
Wall Thickness
For Tube O.D.
For Iron Pipe Size
Approx. R Value
Price
Qty
Please use Qty box to add item(s) to cart.
534777
55/64"
1"
7/8"
1/2"
4.4

$12.95 / each

Enter location to check availability
Catalog Page #  3526 

Price $12.95 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 55/64"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 7/8"
  • For Iron Pipe Size 1/2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41485
55/64"
1-1/2"
7/8"
1/2"
6.52

$21.76 / each

Enter location to check availability
Catalog Page #  3526 

Price $21.76 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 55/64"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 7/8"
  • For Iron Pipe Size 1/2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41550
10-3/4"
1-1/2"
10"
6.52

$68.25 / each

Enter location to check availability
Catalog Page #  3526 

Price $68.25 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 10-3/4"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 10"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41645
10-3/4"
2"
10"
8.7

$90.30 / each

Enter location to check availability
Catalog Page #  3526 

Price $90.30 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 10-3/4"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 10"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
42120
1-1/8"
1-1/2"
1-1/8"
3/4"
6.52

$22.29 / each

Enter location to check availability
Catalog Page #  3526 

Price $22.29 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 1-1/8"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 1-1/8"
  • For Iron Pipe Size 3/4"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41420
1-3/8"
1"
1-1/8"
3/4"
4.4

$13.74 / each

Enter location to check availability
Catalog Page #  3526 

Price $13.74 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 1-3/8"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 1-1/8"
  • For Iron Pipe Size 3/4"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41425
1-3/8"
1"
1-3/8"
1"
4.4

$14.30 / each

Enter location to check availability
Catalog Page #  3526 

Price $14.30 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 1-3/8"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 1-3/8"
  • For Iron Pipe Size 1"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41495
1-3/8"
1-1/2"
1-3/8"
1"
6.52

$22.70 / each

Enter location to check availability
Catalog Page #  3526 

Price $22.70 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 1-3/8"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 1-3/8"
  • For Iron Pipe Size 1"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41595
1-3/8"
2"
1-3/8"
1"
8.7

$31.35 / each

Enter location to check availability
Catalog Page #  3526 

Price $31.35 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 1-3/8"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 1-3/8"
  • For Iron Pipe Size 1"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41430
1-5/8"
1"
1-5/8"
1-1/4"
4.4

$14.89 / each

Enter location to check availability
Catalog Page #  3526 

Price $14.89 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 1-5/8"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 1-5/8"
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
541308
1-5/8"
1-1/2"
1-5/8"
1-1/4"
6.52

$24.02 / each

Enter location to check availability
Catalog Page #  3526 

Price $24.02 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 1-5/8"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 1-5/8"
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
42260
1-5/8"
2"
1-5/8"
1-1/4"
8.7

$33.25 / each

Enter location to check availability
Catalog Page #  3526 

Price $33.25 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 1-5/8"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Tube O.D. 1-5/8"
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41435
2"
1"
1-1/2"
4.4

$15.49 / each

Enter location to check availability
Catalog Page #  3526 

Price $15.49 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 2"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 1-1/2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41500
2"
1-1/2"
1-1/2"
6.52

$24.79 / each

Enter location to check availability
Catalog Page #  3526 

Price $24.79 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 2"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 1-1/2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41600
2"
2"
1-1/2"
8.7

$34.60 / each

Enter location to check availability
Catalog Page #  3526 

Price $34.60 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 2"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 1-1/2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41440
2-3/8"
1"
2"
4.4

$17.41 / each

Enter location to check availability
Catalog Page #  3526 

Price $17.41 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 2-3/8"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41505
2-3/8"
1-1/2"
2"
6.52

$25.40 / each

Enter location to check availability
Catalog Page #  3526 

Price $25.40 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 2-3/8"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41605
2-1/2"
2"
2"
8.7

$36.85 / each

Enter location to check availability
Catalog Page #  3526 

Price $36.85 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 2-1/2"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41445
3"
1"
2-1/2"
4.4

$19.41 / each

Enter location to check availability
Catalog Page #  3526 

Price $19.41 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 3"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 2-1/2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41510
3"
1-1/2"
2-1/2"
6.52

$30.30 / each

Enter location to check availability
Catalog Page #  3526 

Price $30.30 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 3"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 2-1/2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41450
3-1/2"
1"
3"
4.4

$20.93 / each

Enter location to check availability
Catalog Page #  3526 

Price $20.93 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 3-1/2"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 3"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41515
3-1/2"
1-1/2"
3"
6.52

$29.95 / each

Enter location to check availability
Catalog Page #  3526 

Price $29.95 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 3-1/2"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 3"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41610
3-1/2"
2"
3"
8.7

$44.20 / each

Enter location to check availability
Catalog Page #  3526 

Price $44.20 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 3-1/2"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 3"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41455
4-1/2"
1"
4"
4.4

$24.45 / each

Enter location to check availability
Catalog Page #  3526 

Price $24.45 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 4-1/2"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 4"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41520
4-1/2"
1-1/2"
4"
6.52

$35.10 / each

Enter location to check availability
Catalog Page #  3526 

Price $35.10 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 4-1/2"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 4"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41615
4-1/2"
2"
4"
8.7

$51.10 / each

Enter location to check availability
Catalog Page #  3526 

Price $51.10 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 4-1/2"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 4"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41525
5-1/2"
1-1/2"
5"
6.52

$37.90 / each

Enter location to check availability
Catalog Page #  3526 

Price $37.90 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 5-1/2"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 5"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41620
5-1/2"
2"
5"
8.7

$56.40 / each

Enter location to check availability
Catalog Page #  3526 

Price $56.40 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 5-1/2"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 5"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41460
66-1/2"
1"
5"
4.4

$27.35 / each

Enter location to check availability
Catalog Page #  3526 

Price $27.35 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 66-1/2"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 5"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41625
6-1/2"
2"
6"
8.7

$59.65 / each

Enter location to check availability
Catalog Page #  3526 

Price $59.65 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 6-1/2"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 6"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41530
6-5/8"
1-1/2"
6"
6.52

$41.00 / each

Enter location to check availability
Catalog Page #  3526 

Price $41.00 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 6-5/8"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 6"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
41465
8-1/2"
1"
6"
4.4

$30.15 / each

Enter location to check availability
Catalog Page #  3526 

Price $30.15 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 8-1/2"
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 6"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 4.4
  • Color Light Green
41635
8-1/2"
2"
8"
8.7

$74.45 / each

Enter location to check availability
Catalog Page #  3526 

Price $74.45 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 8-1/2"
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 8"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 8.7
  • Color Light Green
41540
8-5/8"
1-1/2"
8"
6.52

$54.85 / each

Enter location to check availability
Catalog Page #  3526 

Price $54.85 / each

Technical Specs

  • Item Pipe Insulation
  • Material Mineral Wool
  • Insulation Nominal I.D. 8-5/8"
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Rigid
  • For Iron Pipe Size 8"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.52
  • Color Light Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More