Skip Content

Insulation,Calcium Silicate,1x48x96 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IIG

Insulation, Calcium Silicate, 1x48x96

Price $1,514.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19NE70
  • Mfr. Model # 611670
  • UNSPSC # 31371001
  • Catalog Page # 3524
  • Shipping Weight 256.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inorganic material is essentially dust-free and can be machined into a variety of shapes or sizes. Durable and noncombustible. Ideal for very high temp. applications including furnace wall structural supports and for use behind fire brick to help prevent thermal spalling.

View More

Technical Specs

  • Item High Temperature Insulation
  • Material Calcium Silicate
  • Color White
  • Approx. R Value 1.03
  • Thickness 1"
  • Density 55
  • Temp. Range 0 Degrees to 1700 Degrees F
  • Length 48"
  • Width 96"
  • Strength Extra Extra Strong
  • Moisture Absorption Minimal
  • Standards ASTM C656,C795,E72,E119,E84,E136,UL263,UL1479,UL1709,NFPA251
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.