Skip Content

Fitting Insulation,90 Elbow,2 In. ID close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IIG

Fitting Insulation, 90 Elbow, 2 In. ID

Price $16.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19NH47
  • Mfr. Model # 592109
  • UNSPSC # 30141505
  • Catalog Page # 3526
  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Molded pipe insulation features high dimensional stability and good thermal conductivity values to help minimize heat loss. Low shrinkage characteristics reduce the potential for gaps forming at the joints. Material is easy for you to fabricate, cuts easily and cleanly with a utility knife, and can be installed directly on hot surfaces. Suitable for use in mechanical/power and process piping systems, high pressure steam lines, and hot and cold domestic water systems

View More

Technical Specs

  • Item Pipe Fitting Insulation
  • For Fitting Type 90 Degrees Elbow
  • Wall Thickness 1-1/2"
  • Material Mineral Wool
  • Insulation Nominal I.D. 2"
  • Color Light Green
  • For Iron Pipe Size 1-1/2"
  • Temp. Range 0 Degrees to 1200 Degrees F
  • Approx. R Value 6.5
  • For Use On Pipe Elbows
  • Standards ASTM C547 Type I and II, ASTM E84,E136, UL 723,ASTM C585, NRC Reg Guide 1.36, US Coast Guard 164.158
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.