Skip Content

Slewing Ring Bearing,RPM 250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Slewing Ring Bearing, RPM 250

Price $246.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LFR7
  • Mfr. Model # PRT-01-30
  • UNSPSC # 31171502
  • Catalog Page # 181
  • Shipping Weight 0.894 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slewing Ring Bearings
iglide® PRT slewing rings use self-lubricating, low-friction polymer sliding elements in place of ball bearings. Aluminum housing components are hard-anodized parallel to sliding elements. Dirt- and dust-resistant and maintenance-free. Excellent for slow-to-medium speeds when a ready-to-install solution is needed.

View More

Technical Specs

  • Item Slewing Ring Bearing
  • Static Radial Load (Lbs.) 1124
  • Dynamic Axial Load (Lbs.) 1573
  • Axial Rigidity (N) 100
  • Static Axial Load (Lbs.) 6070
  • Dynamic Radial Load (Lbs.) 337
  • Radial Rigidity (N) 50
  • Max. RPM 250
  • Material Aluminum
  • Dimension A (mm) 100
  • Dimension B (mm) 91
  • Dimension C (mm) 42.5
  • Dimension D (mm) 30
  • Dimension E (mm) 82
  • Dimension F (mm) 29
  • Dimension G (mm) 10
  • Dimension H (mm) 8X45
  • Dimension I (mm) 8x45
  • Dimension J (mm) M4
  • Dimension K (mm) 4.5
  • Dimension L (mm) DIN7984M4
  • Dimension M (mm) 41
  • Dimension N (mm) 29
  • Dimension O (mm) 4.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to know more technical details about this product. I am very interested in purchasing this item by EOD today.

Please contact me with more info.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about mhardy401 is loaded.
Additional information about mhardy401 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a specifications manaul that will have additional information on this product. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:13.239-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LFR7, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:13.240-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LFR7, prod, sort_default
1 of 1