Skip Content

Cordset,5 Pin,Receptacle,Female close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IFM

Cordset, 5 Pin, Receptacle, Female

Price $35.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T497
  • Mfr. Model # EVT044
  • UNSPSC # 26121607
  • Catalog Page # 379
  • Shipping Weight 0.4 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This patch cable is designed with a lock-in-place coupling nut that secures the cordset to a quick disconnect sensor and resists high levels of shock and vibration. It features a mechanical end-stop insert which helps to prevent damage to the O-ring. It also features a high-flex, PUR-jacketed cable designed to resist oils, coolants, and harsh conditions in industrial automation. Silicon and halogen free.

View More

Technical Specs

  • Item Cordset
  • End 1 Number of Pins 5
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Male Straight
  • End 1 Keyway Single
  • Cable Length 5m
  • Jacket Color Orange
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Plug
  • End 2 Number of Pins 4
  • End 2 Thread M12
  • End 2 Keyway Single
  • Max. Voltage 250VAC/300VDC
  • Features Gold-Plated Contacts
  • Max. Amps 4
  • Wire Size 22 AWG
  • Jacket Material PVC
  • IP Rating 65,67,68,69K
  • Temp. Range -25 Degrees to 50 Degrees C
  • Standards cRUus Approval
  • End 1 Thread M12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.