Skip Content

Proximity Sensor,Inductive,5mm,NPN,NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Proximity Sensor, Inductive, 5mm, NPN, NO


Price $131.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 35T342
  • Mfr. Model # IGT248
  • UNSPSC # 41111926
  • Catalog Page # 425
  • Shipping Weight 0.12 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Sensing Method Inductive
  • Diameter 18mm
  • Power Requirement 10 to 36VDC
  • Circuit Type NPN
  • Output Mode NO
  • Shielded / Unshielded Shielded
  • IP Rating 68, 69K
  • Electrical Connection 4 Pin M12 Connector
  • Case Material 316L Stainless Steel
  • Basic Material Metal
  • Max. Detecting Distance 5.0mm
  • Length 70mm
  • Operating Frequency 100 Hz
  • Operating Temp. Range 32 Degrees to 212 Degrees F
  • Max. Current Load 100mA
  • Description/Special Features All Metal Housing
  • Standards cUL Listed, CE Compliance
  • Includes (2) Lock Nuts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


This inductive proximity sensor features stainless steel housing with extended sensing ranges. It is designed to resist damage from target impact, resulting in longer sensor life. It is also designed to resist the ingress of dust in industrial environments, as well as the ingress of water when the enclosure is immersed in up to 1 m of water.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.