Skip Content

Proximity Sensor,Inductive,15mm,PNP,NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Proximity Sensor, Inductive, 15mm, PNP, NO

Price $84.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T321
  • Mfr. Model # IIS204
  • UNSPSC # 41111926
  • Catalog Page # 425
  • Shipping Weight 0.25 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCylindrical Proximity Sensor
  • Sensing MethodInductive
  • Diameter30mm
  • Power Requirement10 to 36VDC
  • Circuit TypePNP
  • Output ModeNO
  • Shielded / UnshieldedShielded
  • IP Rating67
  • Electrical ConnectionM12 Connector
  • Case MaterialBrass White Bronze Coated
  • Detecting Distance15mm
  • Length50mm
  • Operating Frequency100 Hz
  • Operating Temp. Range-13 Degrees to 158 Degrees F
  • Max. Current Load100mA
  • Description/Special FeaturesYellow LED Output Indication, Short-Circuit And Overload Protection
  • StandardscUL Listed, CE Compliance
  • Includes2 Lock Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.