Skip Content

Digital Pressure Switch, Compatible With Air and Liquids, Power Required 18 to 36VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IFM

Digital Pressure Switch, Compatible With Air and Liquids, Power Required 18 to 36VDC

Price $626.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T551
  • Mfr. Model # PN7202
  • UNSPSC # 39121506
  • Catalog Page # N/A
  • Shipping Weight 0.59 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to offer a reliable alternative to mechanical pressure, this electronic pressure switch features zero moving parts.

View More

Technical Specs

  • Item Digital Pressure Switch
  • Power Required 18 to 36VDC
  • Range 0 to 1450 psi
  • Compatible With Air and Liquids
  • Circuit Type PNP/NPN
  • Output Current 250 mA
  • Contact Form (2) SPST
  • On Set Point 20 to 1450 psi
  • Off Set Point 10 to 1440 psi
  • Burst Pressure 9400 psi
  • Process Connection 1/4" FNPT
  • IP Rating 67
  • Housing Material Stainless Steel
  • Wetted Materials Stainless Steel
  • Electrical Connection 4 Pin M12 Connector
  • Temp. Range 13 Degrees to 176 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.