Skip Content

Digital Pressure Switch,0-363 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Pressure Switch, 0-363 PSI

Price $626.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T550
  • Mfr. Model # PN7203
  • UNSPSC # 39121506
  • Catalog Page # 400
  • Shipping Weight 0.58 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Pressure Switch
  • Power Required18 to 36 VDC
  • Range0 to 363 psi
  • Compatible WithAir and Liquids
  • Circuit TypePNP/NPN
  • Output Current250 mA
  • Contact Form(2) SPST
  • On Set Point4 to 362 psi
  • Off Set Point2 to 360 psi
  • Burst Pressure5075 psi
  • Process Connection1/4" FNPT
  • IP Rating65
  • Housing MaterialStainless Steel
  • Wetted MaterialsStainless Steel
  • Electrical Connection5 Pin M12 Connector
  • Temp. Range13 Degrees to 176 Degrees F

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Electronic Pressure Switches
Designed with no moving parts as a more reliable alternative to mechanical pressure. Models available for vacuum pneumatic and hydraulic applications.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.