Skip Content

Rectangular Photoelectric Sensor, Sensing Method: Through Beam Receiver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IFM

Rectangular Photoelectric Sensor, Sensing Method: Through Beam Receiver

Price $151.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T431
  • Mfr. Model # O5E500
  • UNSPSC # 39121528
  • Catalog Page # 374
  • Shipping Weight 0.14 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor offers long sensing ranges and easy setup. It is designed and tested to withstand industrial automation applications such as conveying, material handling, packaging, and automotive assembly. It also features a compact housing and integrated microprocessor-based electronics for high performance.

View More

Technical Specs

  • Item Photoelectric Sensor
  • Shape Rectangular
  • Sensing Method Through Beam Receiver
  • Operation Mode Selectable Light On/Dark On
  • Power Requirement 10 to 36VDC
  • Circuit Type PNP
  • Electrical Connection Quick Disconnect M12 Connector
  • Max. Sensing Distance 25m
  • Length 46.80mm
  • Max. Load Current 200mA
  • Operating Frequency 1000 Hz
  • Width 18.20mm
  • Depth 70.30mm
  • NEMA Rating Not Rated
  • IP Rating 67
  • Body Material Polyamides
  • Light Source Red LED
  • Features Reverse Polarity and Overload Protection, PMMA Lens
  • Operating Temp. Range -25 Degrees to 60 Degrees C
  • Standards UL Listed, CUL Listed, CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.