Skip Content

Flow Meter,Magnetic,80 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flow Meter, Magnetic, 80 GPM

Price $1,863.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24JZ18
  • Mfr. Model # SM9001
  • UNSPSC # 41112501
  • Catalog Page # N/A
  • Shipping Weight 6.92 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInductive Flow Meter
  • Housing Material316L Stainless Steel
  • Fitting Size (In.)2
  • Flow MaterialConductive Media
  • Flow Range (GPM)1.3 to 80
  • Accuracy (%)+/-0.8
  • Wetted Materials316L Stainless Steel
  • Pressure Rating (PSI)232
  • Fluid Temp. Range (Deg. F)-4 to 176
  • Max. ViscosityLess Than70 cSt @ 104F
  • Length (In.)7.87
  • Sensor TypeMagnetic
  • Output TypeProgrammable
  • Display UnitsGPM, GPH, GAL, Temp
  • Display TypeLED
  • Flow Range1.3 to 80 gpm
  • Ambient Temperature14 Degrees to 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Paule is loaded.
Additional information about Paule could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Transfer type: COM2 (38.4 kBaud)
IO-Link revision: 1.1
SDCI standard: IEC 61131-9 CDV
IO-Link Device ID: 392d / 00 01 88h
Profiles Smart Sensor: Process Data Variable; Device Identification
9 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Paule is loaded.
Additional information about Paule could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It is suitable for water and does have a totalize function.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:51:21.318-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24JZ18, prod, sort_default
1 of 1
  • 2015-09-04T19:51:21.321-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24JZ18, prod, sort_default
1 of 1