Skip Content

Cordset,5 Pin,Receptacle,Female close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordset, 5 Pin, Receptacle, Female

Price $14.54 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T474
  • Mfr. Model # EVC001
  • UNSPSC # 39121550
  • Catalog Page # 419
  • Shipping Weight 0.2 lbs.
Country of Origin PolandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordset
  • Cable Length2m
  • Jacket ColorBlack
  • End 1 Connection TypeReceptacle
  • End 1 GenderFemale
  • End 1 Number of Pins5
  • End 1 Plug EndStraight
  • End 1 ThreadM12
  • End 1 KeywaySingle
  • End 2 Connection TypeBare Wire
  • Max. Voltage250VAC/300VDC
  • FeaturesGold-Plated Contacts
  • Max. Amps4
  • Wire Size22 AWG
  • Jacket MaterialTPU
  • IP Rating65,67,68,69K
  • Temp. Range-25 Degrees to 75 Degrees C
  • StandardscRUus Approval

Compliance and Restrictions

  • This item is restricted for international sale.

Details

M8, M12, and 1/2" Cordsets
• Female connector to flying leads
Deliver high quality and excellent value. Designed with a lock-in-place coupling nut that secures the cordset to a quick disconnect sensor and resists high levels of shock and vibration. High-flex, PUR-jacketed cable is rated to over 5 million flex cycles. Features a special insert that acts as a mechanical end-stop preventing damage to the O-ring. Designed to resist harsh conditions in industrial automation and oils and coolants. Silicon and halogen free.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.