Skip Content

IEQ Chek,CO2 0-5000 ppm,CO,w/pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IEQ Chek, CO2 0-5000 ppm, CO, w/pump

Price $3,436.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13J250
  • Mfr. Model # 1510-1004
  • UNSPSC # 41113119
  • Catalog Page # N/A
  • Shipping Weight 2.75 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Indoor Air Quality Monitor
  • Carbon Monoxide Measurement Range (PPM) 0-50 ppm
  • Carbon Dioxide Concentration 0-5000 ppm
  • Temp. Range 23 Degrees F to 131 Degrees F
  • Relative Humidity Range 0-99% Non-Condensing / 1% Resolution
  • Humidity Accuracy +/-2%
  • Accuracy CO2: +/-2% Over Range At 68 Degrees F (20 Degrees C)/1 Bar Pressure, CO +/-2 ppm
  • Resolution 1 ppm
  • Display LCD
  • Auto Power Off N
  • Low Battery Indicator Yes
  • Sensor Life CO2 IR Sensor 10-15 Years CO 2-3 Years
  • Data Hold Y
  • Data Storage 1 Million Data Points Stored To SD Flash Card
  • Power Source 3 AA NiMH Rechargeable Batteries, 120 VAC Charger
  • Special Features 7 Sensor Capacity, Upgradeable in the Field with Plug & Play Sensors, Diffusion Version, Datalogging Kit Included for Up to a Million Datalogging Points, Tripod Port on Bottom & Wall Hanging Port on Back
  • Includes 3 AA NiMH Rechargeable Batteries, Charger/Adapter, Calibration Adapter
  • Manufacturers Warranty Length 2 Years, 1 Year On CO2 Sensor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.