Skip Content

Wire Stripper/Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Stripper/Cutter

IDEAL

Technical Specs

  • ItemWire Stripper 
  • InsulatedYes 
  • Cable TypeSolid and Stranded 
Overall Length
Please Select
Capacity
Please Select
Item #Overall LengthCapacityAvailabilityPrice Qty
5LJ196"16 to 8 AWG

$23.86 / each

10F5466"18 to 10 AWG

$17.05 / each

10F5477"14 to 12 AWG

Typically in Stock

$31.75 / each

10F5457"8 to 16 AWG

$25.35 / each

Adding More Products